P44-20M-230
Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W
Part # 78824036
BDI # 1125734
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
P168-20M-230
Description
P168-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 168GROVES 20MM P 230MM W
Part # 78824011
BDI # 1125495
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
230
P44-20M-170
Description
P44-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 44GROVES 20MM P 170MM W
Part # 78824035
BDI # 1125733
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
P144-20M-340
Description
P144-20M-340 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 340MM W
Part # 78824009
BDI # 1125473
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
340
P144-20M-290
Description
P144-20M-290 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 290MM W
Part # 78824008
BDI # 1125472
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
290