PL3-019DF090
Description
PL3-019DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54569
BDI # 173579
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
P19-3M-09AL
Description
P19-3M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 19GROVES 3MM P 09MM W
Part # 78820015
BDI # 1125522
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
21.006
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
PLB3-019DF09-3/16
Description
PLB3-019DF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54644
BDI # 173654
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
PA3-019DF090
Description
PA3-019DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54501
BDI # 173511
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
PLB3-019SF09-3/16
Description
PLB3-019SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54592
BDI # 173602
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore