72XH400 J
Description
72XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 72XH400 J
BDI # 624002
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573805
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6