W-24S-1-1/8;1/8
Description
W-24S-1-1/8 SILENTSYNC SPROCKET ; SILENTSYNC
Part # 20038834
BDI # 397527
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.452
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
W-26S-7/8
Description
W-26S-7/8 SYNCHRONOUS PULLEY ; 22.225MM BORE 32MM WIDE 8MM PIT
Part # 20038843
BDI # 397534
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
30-8MXF12X3/4
Description
30-8MXF12X3/4 TIMING PULLEY ; 8MM PIT 12MM W 3/4" BORE STEEL 30T
Part # 30-8MXF12X3/4
BDI # 22703553
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85.09
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
34-8MXF36X7/8
Description
34-8MXF36X7/8 TIMING PULLEY ; 8MM PIT 36MM W 7/8" BORE CI 34T
Part # 34-8MXF36X7/8
BDI # 22709554
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.028
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore