Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
W248M22-JA
Description
W248M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W248M22-JA
BDI # 612955
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.354
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577882
Pitch Diameter - Millimeter:
61.12
W268M22-JA
Description
W268M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W268M22-JA
BDI # 612959
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.6
Inch - Metric:
Metric
Outside Diameter - Inch:
2.554
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577886
Pitch Diameter - Millimeter:
66.21
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed