Page 1 of 44

Next

Compare
34-3P09MIA6

COMPARE

34-3P09MIA6

Description
34-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 34T

B & B MANUFACTURING

Part # 34-3P09MIA6

BDI # 22709083

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 35.3
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 12.9

Face Width - Inch: 0.508
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
34-8MXF36X7/8

COMPARE

34-8MXF36X7/8

Description
34-8MXF36X7/8 TIMING PULLEY ; 8MM PIT 36MM W 7/8" BORE CI 34T

B & B MANUFACTURING

Part # 34-8MXF36X7/8

BDI # 22709554

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
34-5M09-6FA3

COMPARE

34-5M09-6FA3

Description
34-5M09-6FA3 TIMING PULLEY ; 5MM PITCH 9MM BELT W 1/4" BORE ALUM 34T

B & B MANUFACTURING

Part # 34-5M09-6FA3

BDI # 22709292

Features

Pitch Diameter - Inch: 2.13
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Metric
Outside Diameter - Inch: 2.085
Face Width - Millimeter: 13.894

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 54.102
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
34-3P09-IA3

COMPARE

34-3P09-IA3

Description
34-3P09-IA3 TIMING PULLEY ; 3MM PIT 09MM W ALUM 1/4" BORE 34T

B & B MANUFACTURING

Part # 34-3P09-IA3

BDI # 22709079

Features

Pitch Diameter - Inch: 1.278
Flange Outside Diameter - Millimeter: 35.255
Inch - Metric: Metric
Outside Diameter - Inch: 1.248
Face Width - Millimeter: 12.852

Face Width - Inch: 0.506
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32.461
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
34-8MXF62X1

COMPARE

34-8MXF62X1

Description
34-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 34T

B & B MANUFACTURING

Part # 34-8MXF62X1

BDI # 22709558

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY