Page 1 of 25

Next

Compare
90-3P15-6A4

COMPARE

90-3P15-6A4

Description
90-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 90T

B & B MANUFACTURING

Part # 90-3P15-6A4

BDI # 22736440

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 85.954
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
90MP025M6A8

COMPARE

90MP025M6A8

Description
90MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 90T

B & B MANUFACTURING

Part # 90MP025M6A8

BDI # 22736760

Features

Pitch Diameter - Inch: 2.283
Inch - Metric: Metric
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 58
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
90-2P06MIA8

COMPARE

90-2P06MIA8

Description
90-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 8MM BORE 90T

B & B MANUFACTURING

Part # 90-2P06MIA8

BDI # 22736380

Features

Pitch Diameter - Inch: 2.244
Inch - Metric: Metric
Outside Diameter - Inch: 2.236
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 57
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
90MP025-6A4

COMPARE

90MP025-6A4

Description
90MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5/16" BORE 90T

B & B MANUFACTURING

Part # 90MP025-6A4

BDI # 22736754

Features

Pitch Diameter - Inch: 2.292
Inch - Metric: Inch
Outside Diameter - Inch: 2.272
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 0.08 Inch
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 58.217
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
90LT187-6A3

COMPARE

90LT187-6A3

Description
90LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 90T

B & B MANUFACTURING

Part # 90LT187-6A3

BDI # 22736720

Features

Pitch Diameter - Inch: 2.338
Inch - Metric: Inch
Outside Diameter - Inch: 2.318
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 0.082 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 59.385
Mounting Method: Finished Bore
Belt Width - Millimeter: 4.775

Price Inventory : Available to order
Loading Price
QTY