PLB3-048SF09-3/8
Description
PLB3-048SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54615
BDI # 173625
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048SF09-5/16
Description
PLB3-048SF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54614
BDI # 173624
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048DF09-1/4
Description
PLB3-048DF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54665
BDI # 173675
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048DF09-3/8
Description
PLB3-048DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54667
BDI # 173677
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
PLB3-048SF09-1/4
Description
PLB3-048SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54613
BDI # 173623
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore