144-8P85-3535
Description
144-8P85-3535 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 144T
Part # 144-8P85-3535
BDI # 22705243
Features
Pitch Diameter - Inch:
14.449
Inch - Metric:
Metric
Outside Diameter - Inch:
14.382
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
367
Mounting Method:
Bushed
Belt Width - Millimeter:
85
90-14P85-3535
Description
90-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 90T
Part # 90-14P85-3535
BDI # 22736323
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
85
64-14P85-3535
Description
64-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 64T
Part # 64-14P85-3535
BDI # 22730868
Features
Pitch Diameter - Inch:
11.22
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
TL96H200
Description
TL96H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 96T
Part # TL96H200
BDI # 22739109
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Type C2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
72-14P85-3535
Description
72-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 72T
Part # 72-14P85-3535
BDI # 22725574
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed