48XXHS200
Description
48XXHS200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W S1 BUSHED CI 48T
Part # 48XXHS200
BDI # 22715814
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD60XH200
Description
QD60XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI F BUSHED 60T
Part # QD60XH200
BDI # 22737905
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
40XXHR300
Description
40XXHR300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W R1 BUSHED CI 40T
Part # 40XXHR300
BDI # 22719330
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
QD72XH200
Description
QD72XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI F BUSHED 72T
Part # QD72XH200
BDI # 22738172
Features
Pitch Diameter - Inch:
20.054
Inch - Metric:
Inch
Outside Diameter - Inch:
19.944
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
509.372
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD120H300
Description
QD120H300 TIMING PULLEY ; 1/2" PIT 3" BELT W CI E BUSHED 120T
Part # QD120H300
BDI # 22735838
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type A3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2