Page 1 of 3

Next

Compare
F14MX224S20-F

COMPARE

F14MX224S20-F

Description
F14MX224S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755378

TIMKEN

Part # F14MX224S20-F

BDI # 24302732

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F14MX224S37

COMPARE

F14MX224S37

Description
F14MX224S37 SYNCHRONOUS SPROCKET ; 101755379

TIMKEN

Part # F14MX224S37

BDI # 24302734

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
14MX224S68-5040

COMPARE

14MX224S68-5040

Description
14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693

TIMKEN

Part # 14MX224S68-5040

BDI # 24301862

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
F8MX224S21-E

COMPARE

F8MX224S21-E

Description
F8MX224S21-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755381

TIMKEN

Part # F8MX224S21-E

BDI # 24302776

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
F14MX224S37-E

COMPARE

F14MX224S37-E

Description
F14MX224S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755380

TIMKEN

Part # F14MX224S37-E

BDI # 24302736

Features

Pitch Diameter - Inch: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 39.19
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style
Pitch Diameter - Millimeter: 998.22
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY