W3814M65-3030
Description
W3814M65-3030 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M65-3030
BDI # 613024
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577943
Pitch Diameter - Millimeter:
169.34
W3814M65-3030
Description
W3814M65-3030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756089
Part # W3814M65-3030
BDI # 24304271
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed
3814MT170AF-3030
Description
3814MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-3030
BDI # 925076
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
PHP 38-14M-170TB
Description
PHP 38-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38-14M-170TB
BDI # 1289788
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182
Inch - Metric:
Metric
Outside Diameter - Inch:
6.575
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed