P144-8MGT-85
Description
P144-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 8MM P 85MM W
Part # 77088144
BDI # 1125477
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577759
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P1448M85-3535
Description
P1448M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755813
Part # P1448M85-3535
BDI # 24302872
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Belt Width - Millimeter:
85
144-8P85-3535
Description
144-8P85-3535 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 144T
Part # 144-8P85-3535
BDI # 22705243
Features
Pitch Diameter - Inch:
14.449
Inch - Metric:
Metric
Outside Diameter - Inch:
14.382
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
367
Mounting Method:
Bushed
Belt Width - Millimeter:
85