14MX-200S-37
Description
14MX-200S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193200
BDI # 1094869
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MPC-200S-37-4030
Description
14MPC-200S-37-4030 SYNCHRONOUS PULLEY
Part # 14MPC200S37
BDI # 984271
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX200S37-4030
Description
14MX200S37-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 37MMW BORE 4030 BUSH
Part # 14MX200S37-4030
BDI # 21977288
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
2.06
Face Width - Inch:
0.081
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX200S37-4030
Description
14MX200S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756687
Part # 14MX200S37-4030
BDI # 24301850
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
200-14MX37-4030
Description
200-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 200T
Part # 200-14MX37-4030
BDI # 22721813
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
37