Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577548
Pitch Diameter - Millimeter:
381.965
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577602
Pitch Diameter - Millimeter:
381.965
P60-20M-290
Description
P60-20M-290 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 290MM W
Part # 78824052
BDI # 1125822
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed