F40-14MGT-40-SF
Description
F40-14MGT-40-SF SYNCHRONOUS PULLEY ; GI 40GROOVE
Part # F40-14MGT-40-SF
BDI # 21559368
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 Millimeter
Other Features:
Powergrip GT2 Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
40