P46-14MGT-40
Description
P46-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 46GROVES 14MM P 40MM W
Part # 77114046
BDI # 1125748
Features
Pitch Diameter - Inch:
8.071
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
46.99
Face Width - Inch:
1.85
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
205.003
Mounting Method:
Bushed
P46-8MGT-30
Description
P46-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083046
BDI # 1125750
Features
Pitch Diameter - Inch:
4.612
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.558
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
117.145
Mounting Method:
Bushed
P46-8MGT-20
Description
P46-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082046
BDI # 1125749
Features
Pitch Diameter - Inch:
4.612
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.558
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
117.145
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.321
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Outside Diameter - Inch:
7.267
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
185.953
Mounting Method:
Bushed
QD46H100
Description
QD46H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 46T
Part # QD46H100
BDI # 22737565
Features
Pitch Diameter - Inch:
7.321
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Inch
Outside Diameter - Inch:
7.267
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
185.953
Mounting Method:
Bushed