Page 1 of 61

Next

Compare
R-56S-MPB

COMPARE

R-56S-MPB

Description
R-56S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039170

BDI # 397774

Features

Pitch Diameter - Inch: 9.825
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 249.555
Mounting Method: Rough Bore
Belt Width - Millimeter: 105

Price Inventory : In stock
Loading Price
QTY
P44-20M-230

COMPARE

P44-20M-230

Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W

GATES

Part # 78824036

BDI # 1125734

Features

Pitch Diameter - Inch: 11.028
Flange Outside Diameter - Millimeter: 300.05
Inch - Metric: Metric
Outside Diameter - Inch: 10.858
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Solid Style | Type F1
Pitch Diameter - Millimeter: 280.111
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P4814M170-MPB

COMPARE

P4814M170-MPB

Description
P4814M170-MPB SPROCKET ; HTS-STOCK BORE

MARTIN SPROCKET & GR

Part # P4814M170-MPB

BDI # 610363

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.076
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577528
Pitch Diameter - Millimeter: 213.9

Price Inventory : Available to order
Loading Price
QTY
PB14MX-48S-125 MPB

COMPARE

PB14MX-48S-125 MPB

Description
PB14MX-48S-125 MPB SYNCH SPROCKET

DODGE

Part # 482181

BDI # 20509071

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 227.101
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 142.494

Face Width - Inch: 5.61
Belt Pitch: 14 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 213.893
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P34-20M-170 X 2-1/8 MPB

COMPARE

P34-20M-170 X 2-1/8 MPB

Description
P34-20M-170 X 2-1/8 MPB SYNC PULLEY

TB WOODS

Part # P3420M170

BDI # 991794

Features

Pitch Diameter - Inch: 8.522
Flange Outside Diameter - Millimeter: 240.03
Inch - Metric: Metric
Outside Diameter - Inch: 8.352
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 216.459
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY