Page 1 of 3

Next

Compare
24XXH300-E

COMPARE

24XXH300-E

Description
24XXH300-E SYNCHRONOUS PULLEY

TB WOODS

Part # 24XXH300

BDI # 991445

Features

Pitch Diameter - Inch: 9.549
Flange Outside Diameter - Millimeter: 261.874
Inch - Metric: Inch
Outside Diameter - Inch: 9.429
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24XXH400-E

COMPARE

24XXH400-E

Description
24XXH400-E SYNCHRONOUS PULLEY

TB WOODS

Part # 24XXH400

BDI # 997686

Features

Pitch Diameter - Inch: 9.549
Flange Outside Diameter - Millimeter: 261.874
Inch - Metric: Inch
Outside Diameter - Inch: 9.429
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24XXH200-E

COMPARE

24XXH200-E

Description
24XXH200-E SYNCHRONOUS PULLEY

TB WOODS

Part # 24XXH200

BDI # 988881

Features

Pitch Diameter - Inch: 9.549
Flange Outside Diameter - Millimeter: 261.874
Inch - Metric: Inch
Outside Diameter - Inch: 9.429
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD24XXH400

COMPARE

QD24XXH400

Description
QD24XXH400 TIMING PULLEY ; 1-1/4" PIT 4" BELT W CI E BUSHED 24T

B & B MANUFACTURING

Part # QD24XXH400

BDI # 22736461

Features

Pitch Diameter - Inch: 9.549
Flange Outside Diameter - Millimeter: 261.95
Inch - Metric: Inch
Outside Diameter - Inch: 9.429
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Type A2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD24XXH300

COMPARE

QD24XXH300

Description
QD24XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI E BUSHED 24T

B & B MANUFACTURING

Part # QD24XXH300

BDI # 22736456

Features

Pitch Diameter - Inch: 9.549
Flange Outside Diameter - Millimeter: 261.95
Inch - Metric: Inch
Outside Diameter - Inch: 9.429
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Type A2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 242.545
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY