P32-14MGT-85
Description
P32-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # 77118032
BDI # 1125622
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
14MX-32S-68
Description
14MX-32S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196032
BDI # 1094903
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
14MX32S37-2517
Description
14MX32S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.6" PD 37MMW BORED 2517 BUSH
Part # 14MX32S37-2517
BDI # 21977318
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.218
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
14MX-32S-20
Description
14MX-32S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192032
BDI # 1094901
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed