8MX-53S-36
Description
8MX-53S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183053
BDI # 1117452
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
14MX53S90-3525
Description
14MX53S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 7.54" PD MMW BORED 3525 BUSH
Part # 14MX53S90-3525
BDI # 21977612
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S20-3020
Description
14MX53S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 20MMW BORED 3020 BUSH
Part # 14MX53S20-3020
BDI # 21977606
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
8MX53S12-2012
Description
8MX53S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.3" PD 12MMW BORED 2012 BUSH
Part # 8MX53S12-2012
BDI # 21977264
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed
8MX53S21-2012
Description
8MX53S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.3" PD 21MMW BORED 2012 BUSH
Part # 8MX53S21-2012
BDI # 21977266
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed