Page 1 of 3

Next

Compare
26XXH500-F

COMPARE

26XXH500-F

Description
26XXH500-F SYNCHRONOUS PULLEY

TB WOODS

Part # 26XXH500

BDI # 991764

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XXH400-F

COMPARE

26XXH400-F

Description
26XXH400-F SYNCHRONOUS PULLEY

TB WOODS

Part # 26XXH400

BDI # 997928

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XXH200-E

COMPARE

26XXH200-E

Description
26XXH200-E SYNCHRONOUS PULLEY

TB WOODS

Part # 26XXH200

BDI # 988953

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XXHR200

COMPARE

26XXHR200

Description
26XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 26T

B & B MANUFACTURING

Part # 26XXHR200

BDI # 22697176

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
26XXHR300

COMPARE

26XXHR300

Description
26XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 26T

B & B MANUFACTURING

Part # 26XXHR300

BDI # 22697180

Features

Pitch Diameter - Inch: 10.345
Flange Outside Diameter - Millimeter: 281
Inch - Metric: Inch
Outside Diameter - Inch: 10.225
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 262.763
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY