Page 1 of 2

Next

Compare
F50-14MX20-E

COMPARE

F50-14MX20-E

Description
F50-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F50-14MX20-E

BDI # 26280888

Features

Pitch Diameter - Inch: 8.78
Flange Outside Diameter - Millimeter: 238.557
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 223
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-14MX37-3020

COMPARE

50-14MX37-3020

Description
50-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 50T

B & B MANUFACTURING

Part # 50-14MX37-3020

BDI # 22717485

Features

Pitch Diameter - Inch: 8.78
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 223
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-14MX68-3525

COMPARE

50-14MX68-3525

Description
50-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 50T

B & B MANUFACTURING

Part # 50-14MX68-3525

BDI # 22717491

Features

Pitch Diameter - Inch: 8.78
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 223
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-14MX90-3525

COMPARE

50-14MX90-3525

Description
50-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 50T

B & B MANUFACTURING

Part # 50-14MX90-3525

BDI # 22717496

Features

Pitch Diameter - Inch: 8.78
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 223
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-14P40-2517

COMPARE

50-14P40-2517

Description
50-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 50T

B & B MANUFACTURING

Part # 50-14P40-2517

BDI # 22717502

Features

Pitch Diameter - Inch: 8.78
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 223
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY