Page 1 of 3

Next

Compare
20XXH500 X 1-1/4 MPB

COMPARE

20XXH500 X 1-1/4 MPB

Description
20XXH500 X 1-1/4 MPB SYNC PULLEY

TB WOODS

Part # 20XXH500

BDI # 990479

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 202.133
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20XXH300-SF

COMPARE

20XXH300-SF

Description
20XXH300-SF SYNCHRONOUS PULLEY

TB WOODS

Part # 20XXH300

BDI # 991244

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20XXHR500

COMPARE

20XXHR500

Description
20XXHR500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W R2 BUSHED CI 20T

B & B MANUFACTURING

Part # 20XXHR500

BDI # 22686359

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20XXHR300

COMPARE

20XXHR300

Description
20XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 20T

B & B MANUFACTURING

Part # 20XXHR300

BDI # 22686352

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
20XXHR200

COMPARE

20XXHR200

Description
20XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 20T

B & B MANUFACTURING

Part # 20XXHR200

BDI # 22686347

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY