28-3P09MSFP6
Description
28-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 28-3P09MSFP6
BDI # 26273877
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
28-3P09MSFA6
Description
28-3P09MSFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 28-3P09MSFA6
BDI # 26277469
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
28-3P09MDFA6
Description
28-3P09MDFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 28-3P09MDFA6
BDI # 26277470
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
28-3P09MDFP6
Description
28-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 28-3P09MDFP6
BDI # 26278373
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
31.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore
28-3M06M6FA6
Description
28-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 28T
Part # 28-3M06M6FA6
BDI # 22698808
Features
Pitch Diameter - Inch:
1.063
Flange Outside Diameter - Millimeter:
29.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27
Mounting Method:
Finished Bore