Page 1 of 3

Next

Compare
QD60-14M-115

COMPARE

QD60-14M-115

Description
QD60-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI F BUSHED 60T

B & B MANUFACTURING

Part # QD60-14M-115

BDI # 22737824

Features

Pitch Diameter - Inch: 10.512
Flange Outside Diameter - Millimeter: 280.924
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 267
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60-14MX90-4030

COMPARE

60-14MX90-4030

Description
60-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 60T

B & B MANUFACTURING

Part # 60-14MX90-4030

BDI # 22727410

Features

Pitch Diameter - Inch: 10.512
Flange Outside Diameter - Millimeter: 281.102
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 267
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60-14P55-3020

COMPARE

60-14P55-3020

Description
60-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 60T

B & B MANUFACTURING

Part # 60-14P55-3020

BDI # 22727430

Features

Pitch Diameter - Inch: 10.512
Flange Outside Diameter - Millimeter: 281.102
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 267
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60-14MX20-3525

COMPARE

60-14MX20-3525

Description
60-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 60T

B & B MANUFACTURING

Part # 60-14MX20-3525

BDI # 22727392

Features

Pitch Diameter - Inch: 10.512
Flange Outside Diameter - Millimeter: 281.102
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 267
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60-14P115-4040

COMPARE

60-14P115-4040

Description
60-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 60T

B & B MANUFACTURING

Part # 60-14P115-4040

BDI # 22727414

Features

Pitch Diameter - Inch: 10.512
Flange Outside Diameter - Millimeter: 281.102
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 267
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY