QD90-14M-40
Description
QD90-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 90T
Part # QD90-14M-40
BDI # 22738330
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
40
90-14MX125-5040
Description
90-14MX125-5040 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 90T
Part # 90-14MX125-5040
BDI # 22736267
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
125
90-14P115-4545
Description
90-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 90T
Part # 90-14P115-4545
BDI # 22736297
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
115
90-14MX37-3525
Description
90-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 90T
Part # 90-14MX37-3525
BDI # 22736279
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
37
90-14MX68-4030
Description
90-14MX68-4030 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 90T
Part # 90-14MX68-4030
BDI # 22736286
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
68