PB11MXL025

COMPARE

PB11MXL025

Description
PB11MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260011

BDI # 1125928

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 7.112
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB11MXL012

COMPARE

PB11MXL012

Description
PB11MXL012 TIMING PULLEY ; 0.26" OD 0.28" PITCH DIA 0.13" MAX BORE

GATES

Part # 78260274

BDI # 1125927

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 7.112
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
11MP012-6CA1

COMPARE

11MP012-6CA1

Description
11MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 11T

B & B MANUFACTURING

Part # 11MP012-6CA1

BDI # 22696728

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP025-6CA1

COMPARE

11MP025-6CA1

Description
11MP025-6CA1 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/8" BORE 11T

B & B MANUFACTURING

Part # 11MP025-6CA1

BDI # 22696736

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11MP037-6CA1

COMPARE

11MP037-6CA1

Description
11MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 11T

B & B MANUFACTURING

Part # 11MP037-6CA1

BDI # 22696748

Features

Pitch Diameter - Inch: 0.28
Flange Outside Diameter - Millimeter: 11.43
Inch - Metric: Inch
Outside Diameter - Inch: 0.26
Face Width - Millimeter: 11.557

Face Width - Inch: 0.455
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 7.112
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY