Page 1 of 9

Next

Compare
MXT35 2 15/16

COMPARE

MXT35 2 15/16

Description
MXT35 2 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

MARTIN SPROCKET & GR

Part # MXT35 2 15/16

BDI # 17800486

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 74.625
Bore - Inch: 2.938
Other Features: Cast/Ductile Material
Bushing Series: XT35

Price Inventory : In stock
Loading Price
QTY
XTB35-2.8750-SS

COMPARE

XTB35-2.8750-SS

Description
XTB35-2.8750-SS TAPERED BUSHING ; XT35 STYLE 2.875" BORE SS

PCI

Part # XTB35-2.8750-SS

BDI # 22975334

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 42.875
Length Thru Bore - Inch: 1.688
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Other Features: 2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series: XT35

Price Inventory : Available to order
Loading Price
QTY
XTB35-2.3750-SS

COMPARE

XTB35-2.3750-SS

Description
XTB35-2.3750-SS TAPERED BUSHING ; XT35 STYLE 2.375" BORE SS

PCI

Part # XTB35-2.3750-SS

BDI # 22975324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 42.875
Length Thru Bore - Inch: 1.688
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: 2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series: XT35

Price Inventory : Available to order
Loading Price
QTY
XTB35-2.4375-SS

COMPARE

XTB35-2.4375-SS

Description
XTB35-2.4375-SS TAPERED BUSHING ; XT35 STYLE 2.4375" BORE - SS

PCI

Part # XTB35-2.4375-SS

BDI # 22975326

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 42.875
Length Thru Bore - Inch: 1.688
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: 2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series: XT35

Price Inventory : Available to order
Loading Price
QTY
XTB35-2.5000-SS

COMPARE

XTB35-2.5000-SS

Description
XTB35-2.5000-SS TAPERED BUSHING ; XT35 STYLE 2.5" BORE SS

PCI

Part # XTB35-2.5000-SS

BDI # 22975328

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 42.875
Length Thru Bore - Inch: 1.688
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 63.5
Bore - Inch: 2.5
Other Features: 2IN Taper Per Foot | 300 Stainless Steel Material | 2.469IN Total Length | 5.438IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series: XT35

Price Inventory : Available to order
Loading Price
QTY