GSTC-025-28-B
Description
GSTC-025-28-B CLAMP COLLAR ; 1/4"-28 BORE BLK OXD STL
Part # GSTC-025-28-B
BDI # 196127
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.313
TC-025-28
Description
TC-025-28 CLAMP COLLAR ; 1/4"-28 BORE BLK OXD STL 1-PIECE 20/BOX
Part # TC-025-28
BDI # 197598
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Black Oxide Coated | Safety Clamping Collar
Width - Inch:
0.25
ISTC-025-28
Description
ISTC-025-28 CLAMP COLLAR ; 1/4"-28 BORE BLK OXD STL 1-PIECE 20/BOX
Part # ISTC-025-28
BDI # 196495
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Black Oxide Coated
Width - Inch:
0.313
TC-025-28-S
Description
TC-025-28-S CLAMP COLLAR ; 1/4"-28 BORE SS 1-PIECE 20/BOX
Part # TC-025-28-S
BDI # 197599
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.25
ISTC-025-28-S
Description
ISTC-025-28-S CLAMP COLLAR ; 1/4"-28 BORE SS 1-PIECE 20/BOX
Part # ISTC-025-28-S
BDI # 196496
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Other Features:
Corrosion Resistance
Width - Inch:
0.313