CSSC100-14
Description
CSSC100-14 CLAMPING COLLAR ; NON RETURNABLE THREADED
Part # 49280
BDI # 170347
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Width - Inch:
0.5
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Black Oxide Coated
Width - Inch:
0.5
ISTC-100-14-S
Description
ISTC-100-14-S CLAMP COLLAR ; 1"-14 BORE SS 1-PIECE 20/BOX
Part # ISTC-100-14-S
BDI # 196530
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Corrosion Resistance
Width - Inch:
0.5
TSP-16-14-F
Description
TSP-16-14-F THREADED SHAFT COLLAR ; 2PIECE 1"-14 BORE STEEL
Part # TSP-16-14-F
BDI # 801626
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.5
TC-100-14-S
Description
TC-100-14-S CLAMP COLLAR ; 1"-14 BORE SS 1-PIECE 20/BOX
Part # TC-100-14-S
BDI # 197628
Features
Split or Solid Description:
One Piece Split Threaded Recessed Screw
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Other Features:
Corrosion Resistance | Safety Clamping Collar
Width - Inch:
0.5