XTB30-45MM-SS
Description
XTB30-45MM-SS TAPERED BUSHING ; XT30 STYLE 45MM BORE - STAINLESS STEEL
Part # XTB30-45MM-SS
BDI # 22975298
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
134.95
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 52.4MM Total Length | 115.9MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 7/16IN Screw Size
Bushing Series:
XT30
XTB30-1.5000-SS
Description
XTB30-1.5000-SS TAPERED BUSHING ; XT30 STYLE 1.5" BORE SS
Part # XTB30-1.5000-SS
BDI # 22975262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
134.95
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.063IN Total Length | 4.563IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 7/16IN Screw Size
Bushing Series:
XT30
XTB30-2.1875-SS
Description
XTB30-2.1875-SS TAPERED BUSHING ; XT30 STYLE 2.1875" BORE - SS
Part # XTB30-2.1875-SS
BDI # 22975274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
134.95
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.063IN Total Length | 4.563IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 7/16IN Screw Size
Bushing Series:
XT30
XTB30-2.2500-SS
Description
XTB30-2.2500-SS TAPERED BUSHING ; XT30 STYLE 2.25" BORE SS
Part # XTB30-2.2500-SS
BDI # 22975276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
134.95
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.063IN Total Length | 4.563IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 7/16IN Screw Size
Bushing Series:
XT30
XTB30-2.3750-SS
Description
XTB30-2.3750-SS TAPERED BUSHING ; XT30 STYLE 2.375" BORE SS
Part # XTB30-2.3750-SS
BDI # 22975278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.313
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
134.95
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 2.063IN Total Length | 4.563IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 7/16IN Screw Size
Bushing Series:
XT30