NUP 210 ECNJ/C3
Description
NUP 210 ECNJ/C3 CYLINDRICAL RLR BRG
Part # NUP 210 ECNJ/C3
BDI # 1422017
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566636
Number of Rows of Rollers:
Single Row
NNF 5009 ADB-2LSV
Description
NNF 5009 ADB-2LSV CYLINDRICAL RLR BRG
Part # NNF 5009 ADB-2LSV
BDI # 1417860
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566729
Number of Rows of Rollers:
Double Row
NNF 5012 ADB-2LSV
Description
NNF 5012 ADB-2LSV CYLINDRICAL RLR BRG
Part # NNF 5012 ADB-2LSV
BDI # 1417848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566673
Number of Rows of Rollers:
Double Row
NNF 5022 ADA-2LSV
Description
NNF 5022 ADA-2LSV CYLINDRICAL RLR BRG
Part # NNF 5022 ADA-2LSV
BDI # 1421796
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566616
Number of Rows of Rollers:
Double Row
NNF 5008 ADB-2LSV
Description
NNF 5008 ADB-2LSV CYLINDRICAL RLR BRG
Part # NNF 5008 ADB-2LSV
BDI # 1417847
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566681
Number of Rows of Rollers:
Double Row