WOR-218

COMPARE

WOR-218

Description
WOR-218 ROLLER BEARING OUTER RACE ; 5.63" BORE 6.3" OD

SCHEERER BEARING

Part # WOR-218

BDI # 26311185

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6.3
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
218

COMPARE

218

Description
218 JOURNAL ROLLER BEARING ; 90MM BORE 160MM OD

SCHEERER BEARING

Part # 218

BDI # 26337649

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.3
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner/Outer Ring - Both Sides
Other Features: Plain Inner and Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY