Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Other Features:
Caged | Miniature
Global Part Number GPN:
238157
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Other Features:
Full Complement | Miniature
Global Part Number GPN:
238158
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238015
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Caged
Global Part Number GPN:
238013
CFS 3 F
Description
CFS 3 F CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST
Part # CFS3F
BDI # 23281356
Features
Roller Width - Inch:
0.157
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
6
Roller Diameter - Inch:
0.236
Other Features:
Single Row | Brass Cage Material | 488N Static Load Rating | 504N Dynamic Load Rating