Page 1 of 18

Next

Compare
24164 CC/W33

COMPARE

24164 CC/W33

Description
24164 CC/W33 SPHR ROLLER BRG

SKF

Part # 24164 CC/W33

BDI # 1268227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24092 ECA/C3W33

COMPARE

24092 ECA/C3W33

Description
24092 ECA/C3W33 SPHR ROLLER BRG

SKF

Part # 24092 ECA/C3W33

BDI # 1262677

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164 CC/C3W33

COMPARE

24164 CC/C3W33

Description
24164 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 24164 CC/C3W33

BDI # 1258277

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164 CCK30/C3W33

COMPARE

24164 CCK30/C3W33

Description
24164 CCK30/C3W33 SPHR ROLLER BRG

SKF

Part # 24164 CCK30/C3W33

BDI # 1267650

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU 4164 F/C3

COMPARE

NNU 4164 F/C3

Description
NNU 4164 F/C3 CYL ROLLER BRG

SKF

Part # NNU 4164 F/C3

BDI # 1258465

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566661
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY