160U60
Description
160U60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173236
BDI # 312219
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.362
Other Features:
Split Taper Bushing
Global Part Number GPN:
9939
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed
H160R21
Description
H160R21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1179100
BDI # 312354
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Split Taper Bushing
Global Part Number GPN:
10390
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed
H160R12
Description
H160R12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1179019
BDI # 312345
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Split Taper Bushing
Global Part Number GPN:
10381
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
H160R11
Description
H160R11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1179001
BDI # 312344
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Split Taper Bushing
Global Part Number GPN:
10380
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Bushed
H160R20
Description
H160R20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1179092
BDI # 312353
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
10389
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed