40Q70H
Description
40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH
Part # 40Q70
BDI # 24343981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
40B84F X 1-7/16
Description
H40B84F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B84F-1G
BDI # 914893
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Finished Bore
H40B84 X 3/4 RSB
Description
H40B84 X 3/4 RSB ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Part # 40B84
BDI # 22376180
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
40SDS60H
Description
40SDS60H ROLLER CHAIN SPROCKET ; 1/2" P 60T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS60
BDI # 919963
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing
Global Part Number GPN:
37923
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
40B48FH X 1-1/4
Description
40B48FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1-1/4" BORE W/HARDENED TEETH
Part # 40B48F-1D
BDI # 17159364
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Global Part Number GPN:
38803
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore