40SK84
Description
40SK84 ROLLER CHAIN SPROCKET ; 1/2" P 84T HT BORE FOR SK BUSHING
Part # 40SK84
BDI # 620355
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30960
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30933
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
40SDS48
Description
40SDS48 ROLLER CHAIN SPROCKET ; 1/2" P 48T BORE FOR SDS BUSHING
Part # 40SDS48
BDI # 620326
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30931
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
40BS60 1
Description
40BS60 1 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1" BORE
Part # 40BS60 1
BDI # 620059
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
33119
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40Q70H
Description
40Q70H ROLLER CHAIN SPROCKET ; 1/2" P 70T Q1 BUSHED W/HARDENED TEETH
Part # 40Q70
BDI # 24343981
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed