530X580X25A
Description
530X580X25A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 53058025A
BDI # 450692
Features
Housing Bore - Millimeter:
580
Nominal Width - Millimeter:
25
Housing Bore - Inch:
22.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
530
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633707
600X640X20C VITON
Description
600X640X20C FPM SHAFT SEAL ; STEEL CASE
Part # 60064020CV
BDI # 451065
Features
Housing Bore - Millimeter:
640
Nominal Width - Millimeter:
20
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633859
Features
Housing Bore - Millimeter:
590
Nominal Width - Millimeter:
25
Housing Bore - Inch:
23.228
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
560X610X20A VITON
Description
560X610X20A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 56061020AV
BDI # 450896
Features
Housing Bore - Millimeter:
610
Nominal Width - Millimeter:
20
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
560
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
530X580X22ADL
Description
530X580X22ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 53058022ADL
BDI # 450691
Features
Housing Bore - Millimeter:
580
Nominal Width - Millimeter:
22
Housing Bore - Inch:
22.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
530
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633706