13582 / 1.375X2.062X0.313 CRW1 V
Description
CRSEAL 13582 / 1.375X2.062X0.313 CRW1 V ; SGL LIP SEAL
Part # 13582
BDI # 1241706
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181857
LOR 130
Description
LOR 130 POSITRAC LABYRINTH SEAL ; 3 RING 5-7/16" SHAFT DIA AL
Part # LOR 130
BDI # 1260972
19300 / 1.938X2.875X0.313 CRW1 R
Description
CRSEAL 19300 / 1.938X2.875X0.313 CRW1 R ; SGL LIP SEAL
Part # 19300
BDI # 1243355
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183513
LOR 44
Description
LOR 44 POSITRAC LABYRINTH SEAL ; 3 RING 2-11/16" SHAFT DIA
Part # LOR 44
BDI # 1260945
29952 / 3X4.003X0.438 CRWHA1 R
Description
CRSEAL 29952 / 3X4.003X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 29952
BDI # 1243983
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185027