2.500X3.500X.438CDL VITON
Description
2.500X3.500X.438CDL FPM SHAFT SEAL ; 7PSI STEEL CASE
Part # 2.5003.500.438CDLV
BDI # 24866130
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
70X90X10ADL-P VITON
Description
70X90X10ADL-P FPM SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 709010ADLPV
BDI # 24865518
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
63.5X90X13A
Description
63.5X90X13A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 63.59013A
BDI # 24865470
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
52X90X13ADL
Description
52X90X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 529013ADL
BDI # 24865378
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
65X89X10ADL
Description
65X89X10ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 658910ADL
BDI # 24865490
Features
Housing Bore - Millimeter:
89
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.504
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure