1.500X2.328X.406AO
Description
1.500X2.328X.406AO NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 1.5002.328.406AO
BDI # 24866034
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.406
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Press Fit Mounting
1.500X2.328X.406BO
Description
1.500X2.328X.406BO NBR SHAFT SEAL ; 7PSI
Part # 1.5002.328.406BO
BDI # 24866036
Features
Housing Bore - Millimeter:
59.131
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
2.328
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.406
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD