70X90X10ADL-P VITON
Description
70X90X10ADL-P FPM SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 709010ADLPV
BDI # 24865518
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
63.5X90X13A
Description
63.5X90X13A NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 63.59013A
BDI # 24865470
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
52X90X13ADL
Description
52X90X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 529013ADL
BDI # 24865378
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
58X90X10ADL VITON
Description
58X90X10ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 589010ADLV
BDI # 24865426
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
55X90X13ADL
Description
55X90X13ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 559013ADL
BDI # 24865410
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure