2.875X3.750X.375B
Description
2.875X3.750X.375B NBR SHAFT SEAL ; 7PSI
Part # 2.8753.750.375B
BDI # 24866152
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
70X90X10ADL-P VITON
Description
70X90X10ADL-P FPM SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 709010ADLPV
BDI # 24865518
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
70X95X13ADL VITON
Description
70X95X13ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 709513ADLV
BDI # 24865522
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
75X95X10BDL
Description
75X95X10BDL NBR SHAFT SEAL ; 7PSI STEEL CASE
Part # 759510BDL
BDI # 24865544
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.913
Shaft Diameter - Millimeter:
74
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD