70X90X10ADL-P VITON
Description
70X90X10ADL-P FPM SHAFT SEAL ; 140PSI RUBBER COVER STEEL
Part # 709010ADLPV
BDI # 24865518
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
70X95X13ADL VITON
Description
70X95X13ADL FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 709513ADLV
BDI # 24865522
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
13
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure