33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
11082 / 1.125X1.565X0.25 CRW1 R
Description
CRSEAL 11082 / 1.125X1.565X0.25 CRW1 R ; SGL LIP SEAL
Part # 11082
BDI # 1242428
Features
Housing Bore - Millimeter:
39.751
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603517
4913 / 0.5X0.749X0.125 HMS1 R
Description
CRSEAL 4913 / 0.5X0.749X0.125 HMS1 R ; SGL LIP SEAL
Part # 4913
BDI # 1253171
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Global Part Number GPN:
186341
11800 / 1.188X2X0.25 CRW1 R
Description
CRSEAL 11800 / 1.188X2X0.25 CRW1 R SEAL
Part # 11800
BDI # 1413998
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181234
400700 / 70 VA R
Description
CRSEAL 400700 / 70 VA R V-RING SEAL ; 2.677X0.433 VR1 R
Part # 400700
BDI # 1414311