1B38SH
Description
1B38SH V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 2105008731
BDI # 649405
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583061
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
1B42SH
Description
1B42SH V-BELT SHEAVE ; QD SHEAVE B SECTION 1 GROOVE
Part # 2105008708
BDI # 649411
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type C1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583523
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
2/3V600SH
Description
2/3V600SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008246
BDI # 649617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583640
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
3/3V365SH
Description
3/3V365SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008263
BDI # 650792
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583916
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
4/3V412SH
Description
4/3V412SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 2105008285
BDI # 651756
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
582741
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
4