P10-3M-09AL
Description
P10-3M-09AL SYNCHRONOUS PULLEY ; 10GROVES 3MM P 09MM W
Part # 78820002
BDI # 1125435
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
P10-3M-06AL
Description
P10-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 10GROVES 3MM P 06MM W
Part # 78820001
BDI # 1125434
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
PB18MXL025
Description
PB18MXL025 TIMING PULLEY ; 0.25IN BELT W 18GROVES
Part # 78260118
BDI # 1126006
Features
Pitch Diameter - Inch:
0.458
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Inch
Outside Diameter - Inch:
0.438
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
11.633
Mounting Method:
Rough Bore
P12-3M-09AL
Description
P12-3M-09AL SYNCHRONOUS PULLEY ; 12GROVES 3MM P 09MM W
Part # 78820004
BDI # 1125455
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore