11XL037M6FA6
Description
11XL037M6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T
Part # 11XL037M6FA6
BDI # 22696820
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11XL025M6FA6
Description
11XL025M6FA6 TIMING PULLEY ; 0.200" PIT 1/4" W 6MM BORE ALUM 11T
Part # 11XL025M6FA6
BDI # 22696780
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11XL037M3FA6
Description
11XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T
Part # 11XL037M3FA6
BDI # 22696812
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
11XL037M6A6
Description
11XL037M6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 11T
Part # 11XL037M6A6
BDI # 22696816
Features
Pitch Diameter - Inch:
0.709
Inch - Metric:
Inch
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
20.6
Face Width - Inch:
0.811
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
28-2P06MIA6
Description
28-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 28T
Part # 28-2P06MIA6
BDI # 22698748
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.681
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore